This product requires certification to purchase.

18 in. Center to Center Appliance Pull in Non-Lacquered Brass

Baldwin

Estate 18 in. Center to Center Appliance Pull in Non-Lacquered Brass

  • Fast #
  • Part #B4956031
  • Item #9920586
  • Manufacturer Part #4956.031
3.6 out of 5 Customer Rating
Brand image
Baldwin

Estate 18 in. Center to Center Appliance Pull in Non-Lacquered Brass

  • Fast #
  • Part #B4956031
  • Item #9920586
  • Manufacturer Part #4956.031
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Part of the Hollywood Hills cabinet hardware collection
  • Complete collection includes 1.25" and 1.5" knobs, 4" pull, 6" pull, 12" pull and 18" appliance pull
  • Available in 8 estate finishes
  • Made of solid brass
  • Available in quick ship, ready to ship within 5 business days
  • Requires Certification

Documents


Specifications

Collection:
Estate
Color Finish Category:
Brass Tones
Color Finish Name:
Non-Lacquered Brass
Depth:
2-13/100 in
Hardware Type:
Appliance Pull
Height:
1-3/8 in
Length:
20-3/8 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
Style:
Transitional
UPC:
723079620954
Width:
2-563/1000 in