18 in. Center to Center Appliance Pull in Satin Nickel
Estate 18 in. Center to Center Appliance Pull in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Part of the Gramercy Cabinet Hardware collection.
- Complete collection includes L-knob, 4" pull, 6" pull, 12" pull and 18" appliance pull.
- Available in 7 Baldwin Estate finishes.
- Made of Solid Brass
- Available in Quick Ship, ready to ship within 5 business days.
Specifications
- Collection:
- Estate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Hardware Type:
- Cabinet Pull
- Height:
- 1-3/8
- Length:
- 20-3/8
- Material:
- Brass
- Style:
- Contemporary
- Type:
- B4434150
- UPC:
- 723079619255
- Width:
- 2-563/1000