2-1/2 in. Cabinet Pull in Black
Estate 2-1/2 in. Cabinet Pull in Black
Product Details
Product Details
- Part of the Edge pull cabinet hardware collection
- Complete collection includes a 2" pull, 4" pull and 6" pull
- Available in 8 estate finishes
- Made of solid brass
- Available in quick ship, ready to ship within 5 business days
Specifications
- Collection:
- Estate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Hardware Type:
- Cabinet Pull
- Height:
- 1
- Length:
- 6-3/4
- Material:
- Brass
- Shape:
- Rectangular
- Style:
- Contemporary
- UPC:
- 723079619774
- Width:
- 2-1/2