2-313/1000 in. Cabinet Pull in Venetian Bronze
Estate 2-313/1000 in. Cabinet Pull in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Part of the Gramercy cabinet hardware collection
- Complete collection includes L-knob, 4" pull, 6" pull, 12" pull and 18" appliance pull
- Available in 7 Baldwin Estate finishes
- Made of Solid Brass
- Available in quick ship, ready to ship within 5 business days
Documents
Specifications
- Center to Center:
- 12
- Collection:
- Estate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-17/50
- Hardware Type:
- Cabinet Pull
- Height:
- 1-17/50
- Length:
- 13-3/8
- Material:
- Brass
- Shape:
- Square
- Style:
- Contemporary
- UPC:
- 723079619163
- Width:
- 2-313/1000