2 in. Cabinet Edge Pull in Polished Nickel
Estate 2 in. Cabinet Edge Pull in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Part of the Edge Pull Cabinet Hardware collection.
- Complete collection includes a 2" pull, 4" pull and 6" pull.
- Available in 8 Estate finishes.
- Made of Solid Brass
- Available in Quick Ship, ready to ship within 5 business days.
Documents
Specifications
- Center to Center:
- 2
- Collection:
- Estate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lifetime Polished Nickel
- Hardware Type:
- Cabinet Pull
- Height:
- 1-157/200
- Length:
- 1-419/500
- Material:
- Brass
- Style:
- Contemporary
- Type:
- B4620055BIN
- UPC:
- 723079638980