This product requires certification to purchase.

3-1/2 in. Straight Spindle

Baldwin

Estate 3-1/2 in. Straight Spindle

  • Fast #
  • Part #B0510004
  • Item #943889
  • Manufacturer Part #05100-04
5 out of 5 Customer Rating
Brand image
Baldwin

Estate 3-1/2 in. Straight Spindle

  • Fast #
  • Part #B0510004
  • Item #943889
  • Manufacturer Part #05100-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Broached straight spindle for passage
  • Spindle 3.5" standard for installation with roses
  • Lifetime mechanical and finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Baldwin
Collection:
Estate
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
UPC:
723079155876
Width:
3-1/2