4 in. Cabinet Edge Pull in Satin Black
Estate 4 in. Cabinet Edge Pull in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Part of the Edge Pull Cabinet Hardware collection.
- Complete collection includes a 2" pull, 4" pull and 6" pull.
- Available in 8 Estate finishes.
- Made of Solid Brass
- Available in Quick Ship, ready to ship within 5 business days.
Documents
Specifications
- Center to Center:
- 4
- Collection:
- Estate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Hardware Type:
- Cabinet Pull
- Height:
- 1
- Length:
- 2-1/2
- Material:
- Brass
- Style:
- Contemporary
- Type:
- B4621190BIN
- UPC:
- 723079619705