4 in. Center to Center B pull in Lifetime PVD Polished Nickel
Estate 4 in. Center to Center B pull in Lifetime PVD Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Part of the Severin Fairman B cabinet hardware collection
- Complete collection includes 4" pull, 6" pull, 12" pull and 18" appliance pull
- Available in 8 estate finishes
- Made of solid brass
- Available in quick ship, ready to ship within 5 business days
- Get a handle on bold style with an enduring round design that complements any space
- 4362 Severin B pull measures 4" center-to-center and 1.45" projection
Documents
Specifications
- Collection:
- Estate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lifetime PVD Polished Nickel
- Depth:
- 1-9/20 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1 in
- Length:
- 4-3/4 in
- Material:
- Brass
- Style:
- Traditional, Transitional
- UPC:
- 723079699936
- Width:
- 2-1/2 in