This product requires certification to purchase.

4 in. Center to Center Cup Pull in Lifetime PVD Polished Brass

Baldwin

Estate 4 in. Center to Center Cup Pull in Lifetime PVD Polished Brass

  • Fast #
  • Part #B4424003BIN
  • Item #9920337
  • Manufacturer Part #4424.003.BIN
4 out of 5 Customer Rating
Brand image
Baldwin

Estate 4 in. Center to Center Cup Pull in Lifetime PVD Polished Brass

  • Fast #
  • Part #B4424003BIN
  • Item #9920337
  • Manufacturer Part #4424.003.BIN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Baldwin estate cabinet hardware traditional cup pull
  • Mix and match with your favorite estate cabinet hardware knob
  • Available in 8 estate finishes
  • Made of solid brass
  • Available in quick ship, ready to ship within 5 business days
  • Requires Certification

Documents


Specifications

Collection:
Estate
Color Finish Category:
Brass Tones
Color Finish Name:
Lifetime PVD Polished Brass
Depth:
1-1/5 in
Hardware Type:
Cup Pull
Height:
1 in
Length:
4-3/4 in
Material:
Brass
Style:
Traditional
UPC:
723079618555
Width:
2-1/2 in