This product requires certification to purchase.

4 in. Center to Center Oval Pull in Lifetime PVD Polished Brass

Baldwin

Estate 4 in. Center to Center Oval Pull in Lifetime PVD Polished Brass

  • Fast #
  • Part #B4480003BIN
  • Item #9920443
  • Manufacturer Part #4480.003.BIN
4.8 out of 5 Customer Rating
Brand image
Baldwin

Estate 4 in. Center to Center Oval Pull in Lifetime PVD Polished Brass

  • Fast #
  • Part #B4480003BIN
  • Item #9920443
  • Manufacturer Part #4480.003.BIN
4.8 out of 5 Customer Rating

X Points

Color Finish Category: Brass Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Part of the Oval cabinet hardware collection
  • Complete collection includes 1.125" and 1.312" knobs and 4" and 6" pulls
  • Available in 8 estate finishes
  • Made of solid brass
  • Available in quick ship, ready to ship within 5 business days
  • Requires Certification

Documents


Specifications

Collection:
Estate
Color Finish Category:
Brass Tones
Color Finish Name:
Lifetime PVD Polished Brass
Hardware Type:
Cabinet Pull
Height:
1 in
Length:
4-3/4 in
Material:
Brass
Style:
Traditional
UPC:
723079619484
Width:
2-1/2 in