4 in. Contemporary Back Plate in Polished Brass
Estate 4 in. Contemporary Back Plate in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Part of the Contemporary Backplate Cabinet Hardware collection.
- Available in both a 4" and 6" backplate.
- Available in 8 Estate finishes.
- Made of Solid Brass
- Available in Quick Ship, ready to ship within 5 business days.
Documents
Specifications
- Collection:
- Estate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lifetime Polished Brass
- Height:
- 1 in
- Length:
- 4-3/4 in
- Material:
- Brass
- UPC:
- 723079620251
- Weight:
- 0.188 lb
- Width:
- 2-1/2 in