4402 Tulip Door Knob in Nickel
Estate 4402 Tulip Door Knob in Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Part of the Tulip Cabinet Hardware collection.
- Knobs are available in both a 1.25" and a 1.5" diameters.
- Available in 8 Estate finishes.
- Made of Solid Brass
- Available in Quick Ship, ready to ship within 5 business days.
Documents
Specifications
- Collection:
- Estate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 1-1/4 in
- Handle Type:
- Knob
- Height:
- 1-157/200 in
- Length:
- 2-83/200 in
- Material:
- Brass
- Type:
- B4402055BIN
- UPC:
- 723079638652
- Width:
- 1-419/500 in