This product requires certification to purchase.

4402 Tulip Door Knob in Polish Chrome

Baldwin

Estate 4402 Tulip Door Knob in Polish Chrome

  • Fast #
  • Part #B4402260BIN
  • Item #9920188
  • Manufacturer Part #4402.260.BIN
4.4 out of 5 Customer Rating
Brand image
Baldwin

Estate 4402 Tulip Door Knob in Polish Chrome

  • Fast #
  • Part #B4402260BIN
  • Item #9920188
  • Manufacturer Part #4402.260.BIN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Part of the Tulip Cabinet Hardware collection.
  • Knobs are available in both a 1.25" and a 1.5" diameters.
  • Available in 8 Estate finishes.
  • Made of Solid Brass
  • Available in Quick Ship, ready to ship within 5 business days.
  • Requires Certification

Documents


Specifications

Collection:
Estate
Color Finish Category:
Chromes
Color Finish Name:
Polish Chrome
Diameter:
1-1/4 in
Handle Type:
Knob
Height:
1-157/200 in
Length:
2-83/200 in
Material:
Brass
Type:
B4402260BIN
UPC:
723079617145
Width:
1-419/500 in