4456 Severin Fayerman Collection Door Knob in Black
Estate 4456 Severin Fayerman Collection Door Knob in Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Part of the Severin Fairman C Knob Cabinet Hardware collection.
- Knobs available in both a 1" and 1.32" diameters
- Available in 8 Estate finishes.
- Made of Solid Brass
- Available in Quick Ship, ready to ship within 5 business days.
Documents
Specifications
- Collection:
- Estate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/4 in
- Handle Type:
- Knob
- Height:
- 1-157/200 in
- Length:
- 2-83/200 in
- Material:
- Brass
- UPC:
- 723079619477
- Width:
- 1-419/500 in