4628 1.9in. Modern Door Knob in Black
Estate 4628 1.9in. Modern Door Knob in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Part of the Modern Knob Cabinet Hardware collection.
- Complete collection includes 1.9" pull, 4" pull and 6" pull.
- Available in 7 Estate finishes.
- Made of Solid Brass
- Available in Quick Ship, ready to ship within 5 business days.
Documents
Specifications
- Collection:
- Estate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-9/10
- Handle Type:
- Knob
- Height:
- 1-157/200
- Length:
- 2-83/200
- Material:
- Brass
- Type:
- B4623190BIN
- UPC:
- 723079619842
- Width:
- 1-419/500