4913 Oval Door Knob in Lifetime Satin Brass
Estate 4913 Oval Door Knob in Lifetime Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Part of the Oval Cabinet Hardware collection.
- Complete collection includes 1.125" and 1.312" knobs and 4" and 6" pulls
- Available in 8 Estate finishes.
- Made of Solid Brass
- Available in Quick Ship, ready to ship within 5 business days.
Documents
Specifications
- Collection:
- Estate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lifetime Satin Brass
- Diameter:
- 1-39/125 in
- Handle Type:
- Knob
- Height:
- 1-157/200 in
- Length:
- 2-83/200 in
- Material:
- Brass
- Type:
- B4913044BIN
- UPC:
- 723079620237
- Width:
- 1-419/500 in