5015 Passage Classic Knob Set with 5048 Rose in Non-Lacquered Brass
Estate 5015 Passage Classic Knob Set with 5048 Rose in Non-Lacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Latch has 2 3/8 in. backset
- Warning: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Knob or lever set paired with roses without a privacy or locking feature to close and secure any door with the 2.125" standard door preparation
- Passage sets include everything needed to install the lock onto your door
- Baldwin Hardware has a rich tradition of high-quality, master craftsmanship, solid brass products
- Our lifetime satin nickel finish is create by nickel-plating solid brass, to bring about the beauty of the warm and smooth silver tone, combined with the weight and quality of brass. This satin, matte-like PVD finish is extremely durable and is backed by our limited lifetime finish™ warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Estate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Non-Lacquered Brass
- Diameter:
- 2-1/8 in
- Diameter - Base:
- 2-1/4 in
- Door Hardware Type:
- Passage Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-1/10 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
- Shape:
- Round
- Thickness:
- 1-1/2 in, 1-3/8 in, 1-3/4 in, 1-5/8 in
- UPC:
- 884011687760
- Width:
- 2-1/10 in