5025 Privacy Door Knob Set with 5048 Rose in Non-Lacquered Brass
Estate 5025 Privacy Door Knob Set with 5048 Rose in Non-Lacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Warning: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
- Knob or lever set paired with roses with a privacy lock to both close and secure any door with the 2.125" standard door preparation
- Privacy sets include everything needed to install the lock onto your door
- Baldwin Hardware has a rich tradition of high-quality, master craftsmanship, solid brass products
Specifications
- ADA Compliant:
- No
- Collection:
- Estate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Non-Lacquered Brass
- Diameter:
- 2-1/2 in
- Door Hardware Type:
- Privacy Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
- Shape:
- Round
- Thickness:
- 1-5/8 in, 1-1/2 in, 1-3/8 in, 1-3/4 in
- UPC:
- 884011687890
- Width:
- 2-1/2 in