6 in. Center to Center Back Plate in Non-Lacquered Brass
Estate 6 in. Center to Center Back Plate in Non-Lacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Part of the Contemporary Backplate Cabinet Hardware collection.
- Available in both a 4" and 6" backplate.
- Available in 8 Estate finishes.
- Made of Solid Brass
- Available in Quick Ship, ready to ship within 5 business days.
Documents
Specifications
- Collection:
- Estate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Non-Lacquered Brass
- Depth:
- 1
- Hardware Type:
- Cabinet Knob, Pull, Backplate
- Height:
- 1
- Length:
- 6-3/4
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
- Style:
- Contemporary
- Type:
- B4927031BIN
- UPC:
- 723079620374
- Width:
- 2-1/2