This product requires certification to purchase.

6 in. Center to Center Beveled Pull in Lifetime PVD Satin Brass

Baldwin

Estate 6 in. Center to Center Beveled Pull in Lifetime PVD Satin Brass

  • Fast #
  • Part #B4413044BIN
  • Item #9920261
  • Manufacturer Part #4413.044.BIN
5 out of 5 Customer Rating
Brand image
Baldwin

Estate 6 in. Center to Center Beveled Pull in Lifetime PVD Satin Brass

  • Fast #
  • Part #B4413044BIN
  • Item #9920261
  • Manufacturer Part #4413.044.BIN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Part of the Bevel cabinet hardware collection
  • Complete collection includes 1.25" and 1.5" knobs, 4" pull, 6" pull, 12" pull and 18" appliance pull
  • Available in 7 estate finishes
  • Made of solid brass
  • Available in quick ship, ready to ship within 5 business days
  • Mounting hardware included
  • Requires Certification

Documents


Specifications

Collection:
Estate
Color Finish Category:
Brass Tones
Color Finish Name:
Lifetime PVD Satin Brass
Depth:
1-7/20 in
Hardware Type:
Cabinet Pull
Height:
1 in
Length:
6-3/4 in
Material:
Brass
Style:
Traditional
UPC:
723079617862
Width:
2-1/2 in