6 in. Center to Center Oval Pull in Non-Lacquered Brass
Estate 6 in. Center to Center Oval Pull in Non-Lacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Part of the Oval Cabinet Hardware collection.
- Complete collection includes 1.125" and 1.312" knobs and 4" and 6" pulls
- Available in 8 Estate finishes.
- Made of Solid Brass
- Available in Quick Ship, ready to ship within 5 business days.
Documents
Specifications
- Center to Center:
- 6 in
- Collection:
- Estate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Non-Lacquered Brass
- Depth:
- 1-1/5 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1 in
- Length:
- 6-3/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
- Shape:
- Oval
- Style:
- Contemporary
- Type:
- B4401031BIN
- UPC:
- 723079695020
- Width:
- 2-1/2 in