6 in. Center to Center Pull in Satin Black
Estate 6 in. Center to Center Pull in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Part of the Gramercy cabinet hardware collection
- Complete collection includes L-knob, 4" pull, 6" pull, 12" pull and 18" appliance pull
- Available in 7 Baldwin estate finishes
- Made of solid brass
- Available in quick ship, ready to ship within 5 business days
- Designed to match the design of the stunning L029 or L030 lever, the sharp corners married with the round pulls makes for a bold pull that won't go unnoticed
Documents
Specifications
- Brand Model Compatibility:
- L029, L030
- Collection:
- Estate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 1-17/50
- Hardware Type:
- Cabinet Pull
- Height:
- 1
- Length:
- 6-3/4
- Material:
- Brass
- Style:
- Contemporary
- UPC:
- 723079619125
- Width:
- 2-1/2