This product requires certification to purchase.

6 in. Center to Center Pull in Satin Nickel

Baldwin

Estate 6 in. Center to Center Pull in Satin Nickel

  • Fast #
  • Part #B4407150BIN
  • Item #9920222
  • Manufacturer Part #4407.150.BIN
5 out of 5 Customer Rating
Brand image
Baldwin

Estate 6 in. Center to Center Pull in Satin Nickel

  • Fast #
  • Part #B4407150BIN
  • Item #9920222
  • Manufacturer Part #4407.150.BIN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Part of the Contemporary Cabinet Hardware collection.
  • Complete collection includes 1.25" and 1.5" knobs, 4" pull, 6" pull, 12" pull and 18" appliance pull.
  • Available in 7 Estate finishes.
  • Made of Solid Brass
  • Available in Quick Ship, ready to ship within 5 business days.
  • Requires Certification

Documents


Specifications

Collection:
Estate
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Hardware Type:
Cabinet Pull
Height:
1 in
Length:
6-3/4 in
Material:
Brass
Style:
Contemporary
Type:
B4407150BIN
UPC:
723079617473
Width:
2-1/2 in