6 in. Colonial Cabinet Pull in Polished Brass
Estate 6 in. Colonial Cabinet Pull in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Part of the Colonial Pull Cabinet Hardware collection.
- Available in both 4" and 6" pull sizes.
- Available in 8 Estate finishes.
- Made of Solid Brass
- Available in Quick Ship, ready to ship within 5 business days.
Documents
Specifications
- Collection:
- Estate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lifetime Polished Brass
- Height:
- 1 in
- Length:
- 6-3/4 in
- Material:
- Brass
- Type:
- B4946003BIN
- UPC:
- 723079620695
- Weight:
- 0.313 lb
- Width:
- 2-1/2 in