This product requires certification to purchase.

Adapter in Steel

Baldwin

Estate Adapter in Steel

  • Fast #
  • Part #B6503009
  • Item #9508683
  • Manufacturer Part #6503.009
3.6 out of 5 Customer Rating
Brand image
Baldwin

Estate Adapter in Steel

  • Fast #
  • Part #B6503009
  • Item #9508683
  • Manufacturer Part #6503.009
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Standard pre-drilled door adaptor
  • For 2.125" pre-drilled hole
  • Accommodate 1-3/8" and 1-3/4"
  • Requires Certification

Documents

Characteristics & Features
Collection
Estate
Color Finish Category
Stainless Steel
Color Finish Name
Steel
Material
Metal
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Adapter
UL Listed
No
UPC
723079532950