This product requires certification to purchase.

Arch Doorbell Button in Satin Black

Baldwin

Estate Arch Doorbell Button in Satin Black

  • Fast #
  • Part #B4862190
  • Item #9588743
  • Manufacturer Part #4862.190
5 out of 5 Customer Rating
Brand image
Baldwin

Estate Arch Doorbell Button in Satin Black

  • Fast #
  • Part #B4862190
  • Item #9588743
  • Manufacturer Part #4862.190
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid forged brass construction ensures a high quality, long lasting product
  • Sold as a complete set with all mounting hardware included
  • Hardwired directly to your home, no batteries needed
  • Lighted button for easy nighttime use
  • Requires Certification

Specifications

Collection:
Estate
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Depth:
1/2 in
Height:
3 in
Length:
1-3/5 in
Material:
Brass
Smart Home Enabled:
No
UPC:
723079586786