Cabinet Knob in Brass
Estate Cabinet Knob in Brass
Frequently Purchased Together
Product Details
Product Details
- Exaggerated curves available in an array of finishes make this knob a thing of beauty
- 4960 round knob 1" diameter and 1.3" projection
- Polished brass is lacquered to capture the high point of lustrous beauty
- Baldwin hardware has a rich tradition of high-quality, master craftsmanship, solid brass products
- Easily installed, with all mounting hardware included
- Can be used on cabinets, drawers, furniture and more
- This product is in our Quick Ship collection, receive your order in 5 days or less after order confirmation. Bring home luxury, fast
- Familiar and comforting, this item in its traditional style is timeless and classic
Specifications
- Collection:
- Estate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1-3/10 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1 in
- Material:
- Brass
- Shape:
- Round
- Style:
- Traditional
- Width:
- 1 in