This product requires certification to purchase.

Coat & Hat Hook in Oil Rubbed Bronze

Baldwin

Estate Coat & Hat Hook in Oil Rubbed Bronze

  • Fast #
  • Part #B0781102
  • Item #7783702
  • Manufacturer Part #0781.102
4.1 out of 5 Customer Rating
Brand image
Baldwin

Estate Coat & Hat Hook in Oil Rubbed Bronze

  • Fast #
  • Part #B0781102
  • Item #7783702
  • Manufacturer Part #0781.102
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Costume hook is a multi-purpose fixture that comes in multiple finishes and complements any interior decor
  • Our custom hook is perfect behind any door or in any room in the home
  • A living finish that starts its long life with a matte black appearance blooms with time and handling to reveal subtle bronze highlights that suggest they have been centuries in the making
  • Baldwin hardware has a rich tradition of high quality, master craftsmanship, solid brass products
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-1/4 in
Height
2-7/8 in
Projection
3-1/4 in
Characteristics & Features
Collection
Estate
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Hooks
2
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
Warranty & Product Information
Type
B0781102
UPC
723079299013