This product requires certification to purchase.

Cody Style Single Cylinder Handleset with Oval Knob in Satin Brass and Black

Baldwin

Estate Cody Style Single Cylinder Handleset with Oval Knob in Satin Brass and Black

  • Fast #
  • Part #B6403050ENTR
  • Item #7798494
  • Manufacturer Part #6403.050.ENTR
3.5 out of 5 Customer Rating
Brand image
Baldwin

Estate Cody Style Single Cylinder Handleset with Oval Knob in Satin Brass and Black

  • Fast #
  • Part #B6403050ENTR
  • Item #7798494
  • Manufacturer Part #6403.050.ENTR
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Salt Lake City, UT
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Estate
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass, Black
Handle Material:
Metal
Thickness:
1-3/4 in
UPC:
829846563995