Deadbolt in Lifetime Polished Nickel
Estate Deadbolt in Lifetime Polished Nickel
Product Details
Product Details
- Latch has square corner faceplate
- ANSI/BHMA grade 2 certified
- Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
- Locking mechanism functions with turn piece on the interior of the lock
- Requires 4 AA batteries, included
- Keypad stays lit for 5 seconds after inactivity
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Doors
- Collection:
- Estate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lifetime Polished Nickel
- Door Hardware Type:
- Deadbolt
- Height:
- 6-15/16 in
- Lock Type:
- Deadbolt
- Material:
- Brass
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Security Grade:
- 2
- Smart Home Enabled:
- No
- Thickness:
- 1-3/4 in
- UL Listed:
- Yes
- UPC:
- 823079488513
- Weight:
- 4.55 lb
- Width:
- 3 in