Deadbolt in Lifetime Satin Brass
Estate Deadbolt in Lifetime Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Baldwin’s satin brass finish is warm, smooth, and is covered with a limited lifetime Finish™ warranty for enduring elegance, no matter the climate
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Doors
- Collection:
- Estate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lifetime Satin Brass
- Door Hardware Type:
- Deadbolt
- Lock Type:
- Deadbolt
- Material:
- Brass
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Security Grade:
- 2
- Smart Home Enabled:
- No
- Thickness:
- 1-3/4 in
- UL Listed:
- Yes
- UPC:
- 823079488452
- Weight:
- 4.55
- Width:
- 3