This product requires certification to purchase.

Deadbolt in Satin Brass and Black

Baldwin

Estate Deadbolt in Satin Brass and Black

  • Fast #
  • Part #B8235050ZW
  • Item #9772009
  • Manufacturer Part #8235.050.ZW
4.1 out of 5 Customer Rating
Brand image
Baldwin

Estate Deadbolt in Satin Brass and Black

  • Fast #
  • Part #B8235050ZW
  • Item #9772009
  • Manufacturer Part #8235.050.ZW
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass, Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Oxidized to add the subtle elegance of ebony with variations typical of its handcrafted finish, the lacquer coating of satin brass & black preserves its artistic effect
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Doors
Collection:
Estate
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass, Black
Door Hardware Type:
Deadbolt
Lock Type:
Deadbolt
Material:
Brass
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Security Grade:
2
Smart Home Enabled:
Yes
Thickness:
1-3/4 in
UL Listed:
Yes
UPC:
723079505619
Weight:
4.55 lb