This product requires certification to purchase.

Deadbolt in Satin Brass and Brown

Baldwin

Estate Deadbolt in Satin Brass and Brown

  • Fast #
  • Part #B8225060ZW
  • Item #9772007
  • Manufacturer Part #8225.060.ZW
5 out of 5 Customer Rating
Brand image
Baldwin

Estate Deadbolt in Satin Brass and Brown

  • Fast #
  • Part #B8225060ZW
  • Item #9772007
  • Manufacturer Part #8225.060.ZW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • A patina with the tones of fine old wood gives distinctive color to this oxidized, relieved and lacquered finish suited to accenting design elements that call for a three-dimensional appearance
  • Hand-relieved finish may vary in luster, hue, and appearance showing it's handcrafted fully
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Doors
Collection:
Estate
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass, Brown
Door Hardware Type:
Deadbolt
Lock Type:
Deadbolt
Material:
Brass
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Security Grade:
2
Smart Home Enabled:
Yes
Thickness:
1-3/4 in
UL Listed:
Yes
UPC:
723079505473
Weight:
4.35
Width:
2-31/32