Edge Pull in Satin Nickel
Estate Edge Pull in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Estate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-5/8 in
- Height:
- 3-7/8 in
- Material:
- Brass
- Product Type:
- Edge Pull
- UPC:
- 829846244153
- Weight:
- 1.2 lb
- Width:
- 3/4 in