This product requires certification to purchase.

Flush Ring Pull in Distressed Oil Rubbed Bronze

Baldwin

Estate Flush Ring Pull in Distressed Oil Rubbed Bronze

  • Fast #
  • Part #B0395402
  • Item #7783765
  • Manufacturer Part #0395.402
5 out of 5 Customer Rating
Brand image
Baldwin

Estate Flush Ring Pull in Distressed Oil Rubbed Bronze

  • Fast #
  • Part #B0395402
  • Item #7783765
  • Manufacturer Part #0395.402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Baldwin flush ring pulls are perfect for marine settings where space is at a premium and reliability is important. Each pull is constructed from solid forged brass and available in nearly two dozen quality, hand polished finishes, ensuring that your flush ring pull will not only match your existing décor, but will maintain its appearance for years to come. Further, Baldwin flush ring pulls come in a variety of sizes, so whether you are installing them on your boat or in a nautical themed room, Baldwin has you covered.
  • Solid forged brass construction for maximum durability, strength, and corrosion resistance
  • Recommended for marine use, or when flush installation is essential
  • Not designed to be used as a tie down
  • Expertly applied, high quality finish will not wear out with use
  • Limited lifetime warranty for the original owner
  • All installation hardware is included
  • Requires Certification

Specifications

Center to Center:
6 in
Collection:
Estate
Color Finish Category:
Bronze Tones
Color Finish Name:
Distressed Oil Rubbed Bronze
Hardware Type:
Drawer Pull
Length:
3-3/10 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
Style:
Contemporary
UPC:
829846296312
Width:
2-1/2 in