Forged Brass Deadbolt Lock in Lifetime Polished Nickel
Estate Forged Brass Deadbolt Lock in Lifetime Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ANSI:
- ANSI A156.13
- Application:
- Residential
- Collection:
- Estate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lifetime Polished Nickel
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Forged Brass
- Security Grade:
- 1
- UPC:
- 829846118058