This product requires certification to purchase.

Handle Grip in Satin Black

Baldwin

Estate Handle Grip in Satin Black

  • Fast #
  • Part #B85353190ACLH
  • Item #9772035
  • Manufacturer Part #85353.190.ACLH
4 out of 5 Customer Rating
Brand image
Baldwin

Estate Handle Grip in Satin Black

  • Fast #
  • Part #B85353190ACLH
  • Item #9772035
  • Manufacturer Part #85353.190.ACLH
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Latch has square corner faceplate
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • Includes full lip square strike
  • Deadbolt not included, must be purchased separately
  • Boulder 85353 sectional, with 5452V lever
  • Accommodates door thickness of 1.75"
  • Conversion kit available for 2.0" and 2.25" thick doors
  • Solid forged brass
  • Available left or right handed
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Doors
Collection:
Estate
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Door Hardware Type:
Handle Grip
Handle Material:
Forged Brass
Handle Type:
Grip
Material:
Forged Brass
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Thickness:
1-3/4 in
UPC:
884011901781
Weight:
0.41