Handle Grip in Satin Black
Estate Handle Grip in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- Application:
- Doors
- Collection:
- Estate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Door Hardware Type:
- Handle Grip
- Handle Material:
- Forged Brass
- Handle Type:
- Grip
- Material:
- Forged Brass
- Thickness:
- 1-3/4 in
- UPC:
- 884011809360