Logan Single Cylinder Handleset with Classic Interior Knob
Estate Logan Single Cylinder Handleset with Classic Interior Knob
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Single Cylinder Keyed Entry: Single cylinder handlesets are keyed on the exterior with an associated thumbturn on the inside that unlocks the door. The exterior handle has a thumb plate and the interior handle features a lever or knob. Single cylinder locks are most commonly used to secure entrances to a residence or place of business.
- Tested to exceed ANSI/BHMA Grade 1 security requirements
- Constructed of solid brass for durability and dependability
- Installs easily with all necessary mounting hardware included
- Covered by Baldwin's limited lifetime manufacturer warranty
- Two keys will be shipped per lock. Three or more items keyed alike will ship a total of 6 keys
- Solid Forged Brass Construction: All Baldwin hardware begins with raw bars of solid brass which are heated, and pounded into specially made dies. The difference between lesser metals and heat forged brass is noticeable the minute you hold it in your hands-solid brass is heavier, smoother, and naturally resists corrosion.
- Lifetime Finishes™: Baldwin's multi-patented Lifetime Finishes™ provide unprecedented protection against the effects of weather, normal wear and tear, and even the rigorous test of coastal salt air. By adapting the vapor deposition processed used to create premium gold pens, Baldwin creates a unique surface across your door hardware.
- Living Finishes: Baldwin Living Finishes, which include Non-Lacquered Brass, Vintage Brass, Oil Rubbed Bronze, and Distressed Oil Rubbed Bronze, are designed to mimic the patina of a well-loved piece of vintage hardware, and as such will change and adapt over time naturally. Made for those who appreciate the well-worn look of aged door hardware.
- Backset: Adjustable 2-3/8" or 2-3/4"
Specifications
- ADA Compliant:
- No
- Collection:
- Estate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Handle Material:
- Metal
- Handle Type:
- Grip
- Material:
- Brass
- Security Grade:
- 1
- Thickness:
- 1-3/4 in
- Type:
- B85315190ENTR
- UPC:
- 723079387390