This product requires certification to purchase.

Madison Single Cylinder Handleset with Classic Interior Knob in Oil Rubbed Bronze

Baldwin

Estate Madison Single Cylinder Handleset with Classic Interior Knob in Oil Rubbed Bronze

  • Fast #
  • Part #B85320102ENTR
  • Item #7798669
  • Manufacturer Part #85320.102.ENTR
4.9 out of 5 Customer Rating
Brand image
Baldwin

Estate Madison Single Cylinder Handleset with Classic Interior Knob in Oil Rubbed Bronze

  • Fast #
  • Part #B85320102ENTR
  • Item #7798669
  • Manufacturer Part #85320.102.ENTR
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single Cylinder Keyed Entry: Single cylinder handlesets are keyed on the exterior with an associated thumbturn on the inside that unlocks the door. The exterior handle has a thumb plate and the interior handle features a lever or knob. Single cylinder locks are most commonly used to secure entrances to a residence or place of business.
  • Tested to exceed ANSI/BHMA Grade 1 security requirements
  • Constructed of solid brass for durability and dependability
  • Installs easily with all necessary mounting hardware included
  • Covered by Baldwin's limited lifetime manufacturer warranty
  • Solid Forged Brass Construction: All Baldwin hardware begins with raw bars of solid brass which are heated, and pounded into specially made dies. The difference between lesser metals and heat forged brass is noticeable the minute you hold it in your hands-solid brass is heavier, smoother, and naturally resists corrosion.
  • Lifetime Finishes™: Baldwin's multi-patented Lifetime Finishes™ provide unprecedented protection against the effects of weather, normal wear and tear, and even the rigorous test of coastal salt air. By adapting the vapor deposition processed used to create premium gold pens, Baldwin creates a unique surface across your door hardware.
  • Living Finishes: Baldwin Living Finishes, which include Non-Lacquered Brass, Vintage Brass, Oil Rubbed Bronze, and Distressed Oil Rubbed Bronze, are designed to mimic the patina of a well-loved piece of vintage hardware, and as such will change and adapt over time naturally. Made for those who appreciate the well-worn look of aged door hardware.
  • Two keys will be shipped per lock. Three or more items keyed alike will ship a total of 6 keys
  • Backset: Adjustable 2-3/8" or 2-3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Estate
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Material:
Metal
Handle Type:
Grip
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
Security Grade:
1
Thickness:
1-3/4 in
UPC:
723079379531