Oil Rubbed Bronze Passage KNOB LATCH
Estate Oil Rubbed Bronze Passage KNOB LATCH
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Hub rotation only 28°
- Non-handed latch (reversible)
- Fully adjustable fronts for use on beveled doors
- Both head features anti-friction insert for smooth operation
- Lever-Strength latches manufactured with heavy duty springs
- For use with passage function
- Includes standard box strike
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- Estate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1/2
- Handle Type:
- Knob
- Height:
- 83/100
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
- Type:
- B5510102
- UPC:
- 723079058849