This product requires certification to purchase.

Palm Springs 6 Inch Center to Center Handle Cabinet Pull from the Estate Collection

Baldwin

Estate Palm Springs 6 Inch Center to Center Handle Cabinet Pull from the Estate Collection

  • Fast #
  • Part #B4976112
  • Item #8136172
  • Manufacturer Part #4976.112.BIN
4.5 out of 5 Customer Rating
Brand image
Baldwin

Estate Palm Springs 6 Inch Center to Center Handle Cabinet Pull from the Estate Collection

  • Fast #
  • Part #B4976112
  • Item #8136172
  • Manufacturer Part #4976.112.BIN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of solid brass for durability and dependability
  • Coordinates with other items from the Estate collection
  • Screws included for simple, out-of-the-box installation
  • Covered by Baldwin‘s limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
6 in
Collection:
Estate
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Hardware Type:
Drawer Pull
Length:
6-69/100 in
Material:
Brass
Style:
Contemporary
Type:
B4976112
UPC:
884011846938
Width:
87/100 in