Passage Lever in Polished Chrome
Estate™ Passage Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lifetime mechanical and finish warranty
- Knob or lever set paired with roses without a privacy or locking feature to close and secure any door with the 2.125" standard door preparation
- Dependability, quality, and high design. Baldwin's quick ship items are ready to ship to you within 5 business days from ordering
- Passage sets include everything needed to install the lock onto your door
- This hardware has the subtle simplicity and clean aesthetic that pairs so well with a contemporary home
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Collection:
- Estate™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Passage Lever
- Handle Material:
- Forged Brass
- Handle Type:
- Lever
- Material:
- Brass
- Style:
- Contemporary
- Thickness:
- 1-3/8 in, 1-1/2 in, 1-5/8 in, 1-3/4 in
- UL Listed:
- No
- UPC:
- 723079530444