This product requires certification to purchase.

Passage Set in Satin Black

Baldwin

Estate Passage Set in Satin Black

  • Fast #
  • Part #BPD006190PASS
  • Item #7783275
  • Manufacturer Part #PD006.190.PASS
3.6 out of 5 Customer Rating
Brand image
Baldwin

Estate Passage Set in Satin Black

  • Fast #
  • Part #BPD006190PASS
  • Item #7783275
  • Manufacturer Part #PD006.190.PASS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Satin nickel that is smooth and clean is a nickel-plated brass, bringing the beauty of the finish with the weight of brass
  • All covered by the Baldwin limited lifetime finish™ warranty, creating a crisp and clean look for both traditional and contemporary designs
  • Our passage sets include 2 plates with a spring loaded lock, and our privacy sets include a privacy lock, egress plate, thumb turn plate
  • Crafted with precision, the Santa Monica pocket door set is a stunning combination of form and function. Its sleek design complements any contemporary or modern interior decor, while its sturdy construction meets the high standards of Baldwin's commitment to excellence
  • A new surface mounted design that measures about 3.5 in tall
  • Requires Certification
Dimensions & Measurements
Height
5-1/2 in
Length
2-3/10 in
Thickness
1-3/8 in, 2-1/4 in, 1-1/2 in, 2 in, 1-3/4 in, 2-1/2 in
Characteristics & Features
Collection
Estate
Color Finish Category
Blacks
Color Finish Name
Satin Black
Door Hardware Type
Passage Set
Handle Type
Passage
Material
Brass
Warranty & Product Information
ADA Compliant
No
UPC
884011757975