This product requires certification to purchase.

Privacy Latch in Oil Rubbed Bronze

Baldwin

Estate Privacy Latch in Oil Rubbed Bronze

  • Fast #
  • Part #B5513102P
  • Item #821699
  • Manufacturer Part #5513.102.P
5 out of 5 Customer Rating
Brand image
Baldwin

Estate Privacy Latch in Oil Rubbed Bronze

  • Fast #
  • Part #B5513102P
  • Item #821699
  • Manufacturer Part #5513.102.P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use with : Privacy Levers with 2-3/8" Backset
  • Includes: Standard strike, Wood fasteners, installation template, Dust box, 3.5" Spindle, and Privacy button (Privacy Latch Only)
  • Requires Certification
Characteristics & Features
Collection
Estate
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Door Hardware Type
Latch
Lock Type
Privacy
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
723079072616