This product requires certification to purchase.

Privacy Lever in Satin Black

Baldwin

Estate™ Privacy Lever in Satin Black

  • Fast #
  • Part #BL029190PRIV
  • Item #9392862
  • Manufacturer Part #L029.190.PRIV
3.6 out of 5 Customer Rating
Brand image
Baldwin

Estate™ Privacy Lever in Satin Black

  • Fast #
  • Part #BL029190PRIV
  • Item #9392862
  • Manufacturer Part #L029.190.PRIV
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lifetime mechanical and finish warranty
  • Knob or lever set paired with roses without a privacy or locking feature to close and secure any door with the 2.125" standard door preparation
  • Dependability, quality, and high design. Baldwin's quick ship items are ready to ship to you within 5 business days from ordering
  • Privacy sets include everything needed to install the lock onto your door
  • This hardware has the subtle simplicity and clean aesthetic that pairs so well with a contemporary home
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Door
Collection:
Estate™
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Door Hardware Type:
Privacy Lever
Handle Material:
Forged Brass
Handle Type:
Lever
Material:
Brass
Style:
Contemporary
Thickness:
1-1/2 in, 1-3/8 in, 1-5/8 in, 1-3/4 in
UL Listed:
No
UPC:
823079527083