Rectangular Bell Button in Satin Nickel
Estate Rectangular Bell Button in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid forged brass construction ensures a high quality, long lasting product
- Sold as a complete set with all mounting hardware included
- Hardwired directly to your home, no batteries needed
- Lighted button for easy nighttime use
Specifications
- Collection:
- Estate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lifetime PVD Satin Nickel
- Depth:
- 1/2
- Height:
- 3
- Length:
- 1-31/50
- Material:
- Brass
- Smart Home Enabled:
- No
- Type:
- B4860056
- UPC:
- 723079586489