This product requires certification to purchase.

Rectangular Doorbell Button in Lifetime Polished Brass

Baldwin

Estate Rectangular Doorbell Button in Lifetime Polished Brass

  • Fast #
  • Part #B4860003
  • Item #9588811
  • Manufacturer Part #4860.003
4.7 out of 5 Customer Rating
Brand image
Baldwin

Estate Rectangular Doorbell Button in Lifetime Polished Brass

  • Fast #
  • Part #B4860003
  • Item #9588811
  • Manufacturer Part #4860.003
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Estate
Color Finish Category:
Nickel Tones
Color Finish Name:
Lifetime PVD Polished Brass
Depth:
1/2 in
Material:
Brass
Smart Home Enabled:
No
UPC:
723079586915