Right Handed Logan Single Cylinder Handleset with Wave Lever in Oil Rubbed Bronze
Estate Right Handed Logan Single Cylinder Handleset with Wave Lever in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Estate
- Handle Material:
- Metal
- Handle Type:
- Grip
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
- Style:
- Transitional
- UPC:
- 829846282155