This product requires certification to purchase.

Straight Broached Spindle for Passage Set in Steel

Baldwin

Estate Straight Broached Spindle for Passage Set in Steel

  • Fast #
  • Part #B0512004
  • Item #2226738
  • Manufacturer Part #0512.004
3.7 out of 5 Customer Rating
Brand image
Baldwin

Estate Straight Broached Spindle for Passage Set in Steel

  • Fast #
  • Part #B0512004
  • Item #2226738
  • Manufacturer Part #0512.004
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Broached straight spindle for passage
  • Spindle 4.5" standard for installation with roses
  • Lifetime mechanical and finish warranty
  • Requires Certification
Characteristics & Features
Brand Model Compatibility
Baldwin
Collection
Estate
Color Finish Category
Stainless Steel
Color Finish Name
Steel
Material
Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Spindle
UL Listed
No
UPC
723079155906